FAG NJ219-E-XL-M1 CYLINDRICAL ROLLER BEARING 192225720000
Cylindrical roller bearing
See technical informationReferences
FAG:NJ219-E-XL-M1
Rubix:229A1396
Manufacturer :0192225720000
EAN:4012801379205

Product details : FAG NJ219-E-XL-M1 CYLINDRICAL ROLLER BEARING 192225720000
Cylindrical roller bearing NJ..-E-XL-M1, with cage, single row, semi-locating bearing, 2 ribs on outer ring, 1 rib on inner ring, type NJ
Strengths
Supports high radial loads.
Applications
Movable bearing.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 32x170x170 mm |
|---|---|
| Logistic Weight | 3200 g |
| Inner diameter | 95 mm |
| Outer diameter | 170 mm |
| Width | 32 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Cage | brass |
| Reference speed | 3650 rpm |
| Basic static load, radial - C0r | 265000 N |
| Basic dynamic load, radial - Cr | 260000 N |
Show UNSPSC/ECL@SS
£ 257.19 excl. VAT
/ Each
£ 308.63 incl. VAT
- Delivery usually within ( 7 ) days
