References
Timken:NU1030MAC3
Rubix:104A3037
EAN:0053893751993

Product details : TIMKEN NU1030MAC3 CYLINDRICAL ROLLER BEARING
Cylindrical bearings provide the highest possible radial load capacity compared to other roller bearing types.
Strengths
High radial load capacity; Engineered roller and race profiles result in increased load rating; Enhanced surface texture, reducing friction resulting in lower operating temperatures and longer bearing life
Applications
Wind energy, metals, construction, mining, pumps, hoists, gear drives and other industrial equipment
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 236x236x68 mm |
|---|---|
| Logistic Weight | 4900 g |
| Packaged dimensions (D x W x H) | 236x236x68 mm |
| Package weight | 4900 g |
| Inner diameter | 150 mm |
| Outer diameter | 225 mm |
| Width | 35 mm |
| Bearing Clearance | c3 |
| Reference speed | 3000 rpm |
| Basic static load, radial - C0r | 309000 N |
| Basic dynamic load, radial - Cr | 231000 N |
Show UNSPSC/ECL@SS
£ 597.36 excl. VAT
/ Each
£ 716.83 incl. VAT
- Delivery usually within ( 7 ) days
