Cylindrical roller bearing
Inner diameter | 100 mm |
---|---|
Outer diameter | 215 mm |
Width | 73 mm |
Logistics dimensions (L x W x H) | 73x215x215 mm |
---|---|
Logistic Weight | 13500 g |
Inner diameter | 100 mm |
Outer diameter | 215 mm |
Width | 73 mm |
Bearing Clearance | C3 |
Sealing | Open |
Series | NJ..-E-XL-M1 |
Cage | Brass |
Reference speed | 2500 rpm |
Limit speed | 5600 rpm |
Basic static load, radial - C0r | 720000 N |
Basic dynamic load, radial - Cr | 680000 N |
Usually arrives within 14 working days