NTN - Cylindrical Roller Bearing - NU2328EG1C3
Inner diameter | 140 mm |
---|---|
Outer diameter | 300 mm |
Width | 102 mm |
Logistics dimensions (L x W x H) | 300x300x102 mm |
---|---|
Logistic Weight | 36050 g |
Inner diameter | 140 mm |
Outer diameter | 300 mm |
Width | 102 mm |
Bearing Clearance | C3 |
Sealing | Open |
Series | NU2300 |
Material | Steel |
Basic static load, radial - C0r | 1380000 N |
Basic dynamic load, radial - Cr | 1020000 N |
Usually arrives within 14 working days