Cylindrical roller bearing FAG
Inner diameter | 130 mm |
---|---|
Outer diameter | 230 mm |
Width | 40 mm |
Logistic Weight | 7100 g |
---|---|
Inner diameter | 130 mm |
Outer diameter | 230 mm |
Width | 40 mm |
Bearing Clearance | C3 |
Sealing | Open |
Series | NU2..-E |
Cage | Brass |
Usually arrives within 14 working days