Cylindrical roller bearing
Inner diameter | 110 mm |
---|---|
Outer diameter | 240 mm |
Width | 80 mm |
Logistics dimensions (L x W x H) | 80x240x240 mm |
---|---|
Logistic Weight | 19000 g |
Inner diameter | 110 mm |
Outer diameter | 240 mm |
Width | 80 mm |
Bearing Clearance | c3 |
Sealing | open |
Series | nj..-e-xl-m1a |
Material | steel |
Cage | brass |
Reference speed | 2200 rpm |
Limit speed | 5000 rpm |
Basic static load, radial - C0r | 870000 N |
Basic dynamic load, radial - Cr | 790000 N |
Usually arrives within 14 working days