Cylindrical roller bearing
Inner diameter | 75 mm |
---|---|
Outer diameter | 130 mm |
Width | 25 mm |
Logistics dimensions (L x W x H) | 25x130x130 mm |
---|---|
Logistic Weight | 1410 g |
Inner diameter | 75 mm |
Outer diameter | 130 mm |
Width | 25 mm |
Bearing Clearance | cn |
Sealing | open |
Series | n2..-e |
Material | steel |
Cage | brass |
Limit speed | 5300 rpm |
Basic static load, radial - C0r | 1560000 N |
Basic dynamic load, radial - Cr | 154000 N |
Usually arrives within 14 working days