References
FAG:NU1024-XL-M1-C3
Rubix:158A1341
Manufacturer :0167372450030
EAN:4012801392013

Product details : FAG NU1024-XL-M1-C3 CYLINDRICAL ROLLER BEARING
Bearings for fixed bearings and for axial loads in one direction.
Cylindrical roller bearing NU..-XL-M1, with cage, single row, non-locating bearing, 2 ribs on outer ring, 0 ribs on inner ring (smooth), type NU, Running accuracy in P6
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 28x180x180 mm |
|---|---|
| Logistic Weight | 2450 g |
| Inner diameter | 120 mm |
| Outer diameter | 180 mm |
| Width | 28 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Material | steel |
| Cage | brass |
| Reference speed | 3550 rpm |
| Basic static load, radial - C0r | 208000 N |
| Basic dynamic load, radial - Cr | 175000 N |
Show UNSPSC/ECL@SS
£ 245.03 excl. VAT
/ Each
£ 294.04 incl. VAT
- Delivery usually within ( 7 ) days
