NTN - Cylindrical Roller Bearing - NJ230G1C3
Inner diameter | 20 mm |
---|---|
Outer diameter | 52 mm |
Width | 21 mm |
Logistics dimensions (L x W x H) | 270x270x45 mm |
---|---|
Logistic Weight | 11430 g |
Inner diameter | 20 mm |
Outer diameter | 52 mm |
Width | 21 mm |
Bearing Clearance | c3 |
Sealing | open |
Series | nj200 |
Material | steel |
Basic static load, radial - C0r | 435000 N |
Basic dynamic load, radial - Cr | 345000 N |
Usually arrives within 14 working days