NTN NJ2310 CYLINDRICAL ROLLER BEARING
NTN - Cylindrical Roller Bearing - NJ2310
See technical informationSee documentsReferences
NTN:NJ2310
Rubix:205A5740
EAN:4547359120950



Documents
Product details : NTN NJ2310 CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, single direction for axial loads, separable, pressed steel cage.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 110x110x40 mm |
|---|---|
| Logistic Weight | 1760 g |
| Inner diameter | 50 mm |
| Outer diameter | 110 mm |
| Width | 40 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 131000 N |
| Basic dynamic load, radial - Cr | 134000 N |
Show UNSPSC/ECL@SS
£ 84.40 excl. VAT
/ Each
£ 101.28 incl. VAT
- Delivery usually within ( 3 ) days
