Cylindrical roller bearing
Inner diameter | 190 mm |
---|---|
Outer diameter | 290 mm |
Width | 46 mm |
Logistics dimensions (L x W x H) | 46x290x290 mm |
---|---|
Logistic Weight | 11000 g |
Inner diameter | 190 mm |
Outer diameter | 290 mm |
Width | 46 mm |
Bearing Clearance | c3 |
Sealing | open |
Series | nu..-xl-m1 |
Material | steel |
Cage | brass |
Reference speed | 2410 rpm |
Limit speed | 4350 rpm |
Basic static load, radial - C0r | 550000 N |
Basic dynamic load, radial - Cr | 435000 N |
Usually arrives within 14 working days