Cylindrical roller bearing
Inner diameter | 105 mm |
---|---|
Outer diameter | 190 mm |
Width | 36 mm |
Logistic Weight | 4460 g |
---|---|
Inner diameter | 105 mm |
Outer diameter | 190 mm |
Width | 36 mm |
Bearing Clearance | C3 |
Sealing | Open |
Series | NU..-E-XL-M1 |
Cage | Brass |
Reference speed | 3400 rpm |
Limit speed | 6500 rpm |
Basic static load, radial - C0r | 320000 N |
Basic dynamic load, radial - Cr | 310000 N |
Usually arrives within 14 working days