Cylindrical roller bearing
Inner diameter | 220 mm |
---|---|
Outer diameter | 400 mm |
Width | 65 mm |
Logistics dimensions (L x W x H) | 65x400x400 mm |
---|---|
Logistic Weight | 38800 g |
Inner diameter | 220 mm |
Outer diameter | 400 mm |
Width | 65 mm |
Bearing Clearance | CN |
Sealing | Open |
Series | NJ..-E-M1 |
Material | Steel |
Cage | Brass |
Reference speed | 1380 rpm |
Limit speed | 2600 rpm |
Basic static load, radial - C0r | 1330000 N |
Basic dynamic load, radial - Cr | 950000 N |
Usually arrives within 14 working days