Cylindrical roller bearing
Inner diameter | 25 mm |
---|---|
Outer diameter | 52 mm |
Width | 15 mm |
Logistics dimensions (L x W x H) | 15x52x52 mm |
---|---|
Logistic Weight | 153 g |
Inner diameter | 25 mm |
Outer diameter | 52 mm |
Width | 15 mm |
Bearing Clearance | cn |
Sealing | open |
Series | nu..-e-xl-m1 |
Material | steel |
Cage | brass |
Reference speed | 11600 rpm |
Limit speed | 25500 rpm |
Basic static load, radial - C0r | 27500 N |
Basic dynamic load, radial - Cr | 34500 N |
Usually arrives within 14 working days