NTN NU310ET2X CYLINDRICAL ROLLER BEARING
NTN - Cylindrical Roller Bearing - NU310ET2X
See technical informationSee documentsReferences
NTN:NU310ET2X
Rubix:205A6691
EAN:4547359146158

Documents
Product details : NTN NU310ET2X CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, floating, separable, polyamide cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 110x110x27 mm |
|---|---|
| Logistic Weight | 1140 g |
| Inner diameter | 50 mm |
| Outer diameter | 110 mm |
| Width | 27 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Material | steel |
| Cage | polyamide |
| Basic static load, radial - C0r | 113000 N |
| Basic dynamic load, radial - Cr | 11000 N |
Show UNSPSC/ECL@SS
£ 55.54 excl. VAT
/ Each
£ 66.65 incl. VAT
- Delivery usually within ( 3 ) days
