References
FAG:NNU4980-S-K-M-SP
Rubix:274A8083
Manufacturer :0192341470000
EAN:4012801336161

Product details : FAG NNU4980-S-K-M-SP CYLINDRICAL ROLLER BEARING
Cylindrical roller bearings NNU49..-S-K-M-SP, dimensions according to DIN 5412-4, plain bearing, double row, with tapered bore, taper 1:12, separable, with cage, reduced radial internal clearance, limited tolerances
Super precision cylindrical roller bearings NNU49..-S-K-M-SP, non-locating bearing, double row, with tapered bore, taper 1:12, separable, with cage
Technical specifications
Attributes
| Logistic Weight | 89110 g |
|---|---|
| Inner diameter | 400 mm |
| Outer diameter | 540 mm |
| Width | 140 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Cage | brass |
| Basic static load, radial - C0r | 3800000 N |
| Basic dynamic load, radial - Cr | 1490000 N |
Show UNSPSC/ECL@SS
£ 14,341.71 excl. VAT
/ Each
£ 17,210.05 incl. VAT
- Usually arrives within 14 working days
