FAG NU222-E-XL-M1 CYLINDRICAL ROLLER BEARING 167387050000
Cylindrical roller bearing
See technical informationReferences
FAG:NU222-E-XL-M1
Rubix:229A1635
Manufacturer :0167387050000
EAN:4012801396493

Product details : FAG NU222-E-XL-M1 CYLINDRICAL ROLLER BEARING 167387050000
Cylindrical roller bearing NU..-E-XL-M1, with cage, single row, non-locating bearing, 2 ribs on outer ring, 0 ribs on inner ring (smooth), type NU, Running accuracy in P6
Strengths
Supports high radial loads.
Applications
Movable bearing.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 38x200x200 mm |
|---|---|
| Logistic Weight | 5400 g |
| Inner diameter | 110 mm |
| Outer diameter | 200 mm |
| Width | 38 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Material | steel |
| Cage | brass |
| Reference speed | 3250 rpm |
| Basic static load, radial - C0r | 365000 N |
| Basic dynamic load, radial - Cr | 345000 N |
Show UNSPSC/ECL@SS
£ 365.47 excl. VAT
/ Each
£ 438.56 incl. VAT
- Usually arrives within 14 working days
