References
Timken:NJ2236EMA
Rubix:396A0539
EAN:0087796303089

Product details : TIMKEN NJ2236EMA CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing type NJ has double-ribbed outer and single-ribbed inner rings and can support heavy radial loads, as well as light unidirectional thrust loads up to 10 percent of the radial load. The thrust load is transmitted between the diagonally opposed rib faces in a sliding rather than a rolling motion.
Technical specifications
Attributes
| Inner diameter | 180 mm |
|---|---|
| Outer diameter | 320 mm |
| Width | 86 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 2,178.80 excl. VAT
/ Each
£ 2,614.56 incl. VAT
- Usually arrives within 14 working days
