Cylindrical roller bearing
Inner diameter | 160 mm |
---|---|
Outer diameter | 290 mm |
Width | 48 mm |
Logistics dimensions (L x W x H) | 93x280x280 mm |
---|---|
Logistic Weight | 30100 g |
Inner diameter | 160 mm |
Outer diameter | 290 mm |
Width | 48 mm |
Bearing Clearance | C3 |
Sealing | Open |
Series | NUP..-E-XL-M1 |
Cage | Brass |
Reference speed | 1750 rpm |
Limit speed | 4250 rpm |
Basic static load, radial - C0r | 1220000 N |
Basic dynamic load, radial - Cr | 1080000 N |
Usually arrives within 14 working days