FAG NU2238-E-M1 CYLINDRICAL ROLLER BEARING 167388020000
Cylindrical roller bearing
See technical informationReferences
FAG:NU2238-E-M1
Rubix:229A1643
Manufacturer :0167388020000
EAN:4012801338578

Product details : FAG NU2238-E-M1 CYLINDRICAL ROLLER BEARING 167388020000
Cylindrical roller bearing NU. . -E-XL-TVP2, with cage, single row, non-locating bearing, 2 ribs on outer ring, 0 ribs on inner ring (smooth), type NU, Running accuracy in P6
Cylindrical roller bearing NU..-E-M1, with cage, single row, non-locating bearing, 2 ribs on outer ring, 0 ribs on inner ring (smooth), type NU, Running accuracy in P6
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 92x340x340 mm |
|---|---|
| Logistic Weight | 37000 g |
| Inner diameter | 190 mm |
| Outer diameter | 340 mm |
| Width | 92 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Material | steel |
| Cage | brass |
| Reference speed | 1290 rpm |
| Basic static load, radial - C0r | 1650000 N |
| Basic dynamic load, radial - Cr | 1090000 N |
Show UNSPSC/ECL@SS
£ 2,371.00 excl. VAT
/ Each
£ 2,845.20 incl. VAT
- Delivery usually within ( 7 ) days
