Cylindrical roller bearing
Inner diameter | 150 mm |
---|---|
Outer diameter | 270 mm |
Width | 45 mm |
Logistic Weight | 364 g |
---|---|
Inner diameter | 150 mm |
Outer diameter | 270 mm |
Width | 45 mm |
Bearing Clearance | C3 |
Sealing | Open |
Series | NUP..-E-XL-TVP2 |
Cage | Polyamide |
Reference speed | 8200 rpm |
Limit speed | 16500 rpm |
Basic static load, radial - C0r | 56000 N |
Basic dynamic load, radial - Cr | 67000 N |
Usually arrives within 14 working days