Cylindrical roller bearing
Inner diameter | 120 mm |
---|---|
Outer diameter | 215 mm |
Width | 40 mm |
Logistics dimensions (L x W x H) | 40x215x215 mm |
---|---|
Logistic Weight | 6400 g |
Inner diameter | 120 mm |
Outer diameter | 215 mm |
Width | 40 mm |
Bearing Clearance | cn |
Sealing | open |
Series | nu..-e-xl-m1 |
Material | steel |
Cage | brass |
Reference speed | 3050 rpm |
Limit speed | 5600 rpm |
Basic static load, radial - C0r | 415000 N |
Basic dynamic load, radial - Cr | 390000 N |
Usually arrives within 14 working days