References
Timken:NU 334 EMA/C3
Rubix:104A2332
EAN:0053893774299

Product details : TIMKEN NU334EMAC3 CYLINDRICAL ROLLER BEARING
Timken single-row cylindrical roller bearing
Technical specifications
Attributes
| Inner diameter | 170 mm |
|---|---|
| Outer diameter | 360 mm |
| Width | 72 mm |
| Bearing Clearance | c3 |
Show UNSPSC/ECL@SS
£ 2,813.98 excl. VAT
/ Each
£ 3,376.78 incl. VAT
- Usually arrives within 14 working days
