References
FAG:NU2305-E-XL-M1
Rubix:158A1208
Manufacturer :0192437820000
EAN:4012801590754

Product details : FAG NU2305-E-XL-M1 CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing NU..-E-XL-M1, with cage, single row, non-locating bearing, 2 ribs on outer ring, 0 ribs on inner ring (smooth), type NU, Running accuracy in P6
Strengths
Supports high radial loads.
Applications
Movable bearing.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 24x62x62 mm |
|---|---|
| Logistic Weight | 382 g |
| Inner diameter | 25 mm |
| Outer diameter | 62 mm |
| Width | 24 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Cage | brass |
| Reference speed | 8200 rpm |
| Basic static load, radial - C0r | 56000 N |
| Basic dynamic load, radial - Cr | 67000 N |
Show UNSPSC/ECL@SS
£ 78.94 excl. VAT
/ Each
£ 94.73 incl. VAT
- Delivery usually within ( 7 ) days
