Cylindrical roller bearing
Inner diameter | 180 mm |
---|---|
Outer diameter | 320 mm |
Width | 86 mm |
Logistic Weight | 31000 g |
---|---|
Inner diameter | 180 mm |
Outer diameter | 320 mm |
Width | 86 mm |
Bearing Clearance | C3 |
Sealing | Open |
Series | NJ..-E-XL-M1 |
Cage | Brass |
Reference speed | 1380 rpm |
Limit speed | 3700 rpm |
Basic static load, radial - C0r | 1490000 N |
Basic dynamic load, radial - Cr | 1180000 N |
Usually arrives within 14 working days