Cylindrical roller bearing
Inner diameter | 40 mm |
---|---|
Outer diameter | 90 mm |
Width | 33 mm |
Logistics dimensions (L x W x H) | 33x90x90 mm |
---|---|
Logistic Weight | 1090 g |
Inner diameter | 40 mm |
Outer diameter | 90 mm |
Width | 33 mm |
Bearing Clearance | CN |
Sealing | Open |
Series | NU..-E-XL-M1A |
Cage | Brass |
Reference speed | 5800 rpm |
Limit speed | 14200 rpm |
Basic static load, radial - C0r | 119000 N |
Basic dynamic load, radial - Cr | 132000 N |
Usually arrives within 14 working days