NTN NU204 CYLINDRICAL ROLLER BEARING

NTN - Cylindrical Roller Bearing - NU204

See technical information
References
NTN:NU204
Rubix:205A6242
EAN:4547359137842
brand logo
Technical specifications
Inner diameter20 mm
Outer diameter47 mm
Width14 mm
See all Specifications

Product details : NTN NU204 CYLINDRICAL ROLLER BEARING


Single row cylindrical roller bearing, floating, separable, pressed steel cage

Technical specifications


Attributes
Logistics dimensions (L x W x H)27x27x14 mm
Logistic Weight107 g
Inner diameter20 mm
Outer diameter47 mm
Width14 mm
Bearing Clearancecn
Sealingopen
Cagesteel
Show UNSPSC/ECL@SS
£ 18.15 excl. VAT
/ Each
£ 21.78 incl. VAT
  • Delivery usually within ( 3 ) days