Cylindrical roller bearing
Inner diameter | 180 mm |
---|---|
Outer diameter | 380 mm |
Width | 126 mm |
Logistic Weight | 72100 g |
---|---|
Inner diameter | 180 mm |
Outer diameter | 380 mm |
Width | 126 mm |
Bearing Clearance | c3 |
Sealing | open |
Series | nu23..-e |
Cage | brass |
Reference speed | 1120 rpm |
Limit speed | 2600 rpm |
Basic static load, radial - C0r | 2330000 N |
Basic dynamic load, radial - Cr | 1680000 N |
Usually arrives within 14 working days