References
Timken:NU 318 EMA/C4
Rubix:396A0925
EAN:0053893001593

Product details : TIMKEN NU318EMAC4 CYLINDRICAL ROLLER BEARING
Single-row cylindrical roller bearing Timken
Technical specifications
Attributes
| Inner diameter | 90 mm |
|---|---|
| Outer diameter | 190 mm |
| Width | 43 mm |
| Bearing Clearance | c4 |
| Basic static load, radial - C0r | 362000 N |
| Basic dynamic load, radial - Cr | 359000 N |
Show UNSPSC/ECL@SS
£ 360.28 excl. VAT
/ Each
£ 432.34 incl. VAT
- Usually arrives within 14 working days
