NSK CYLIND ROLLR BEARING NU2311ECMC3:NSK


Cylindrical roller bearing NU23

References
nsk:NU2311EMC3
rubix:183A0133
manufacturer :NU2311EMC3 *5
brand logo
brand logo
Technical specifications
Inner diameter55 mm
Outer diameter120 mm
Width43 mm
See all Specifications

Product details : NSK CYLIND ROLLR BEARING NU2311ECMC3:NSK


NSK cylindrical roller bearings have a high radial load capacity due to the line contact between the rolling body and the runways and are particularly suitable for applications with high speeds. With patented cage design for high strength, either in steel sheet, brass or polyamide design, they ensure low noise and heat development. For more sophisticated applications, a selection of highly developed special materials for rolling bearing manufacture is available.

Technical specifications


Attributes
Logistic Weight2480 g
Inner diameter55 mm
Outer diameter120 mm
Width43 mm
Bearing ClearanceC3
SealingOpen
Show UNSPSC/ECL@SS
£ 166.46 excl. VAT
/ Each
£ 199.75 incl. VAT
  • Usually arrives within 14 working days