Cylindrical roller bearing
Inner diameter | 170 mm |
---|---|
Outer diameter | 360 mm |
Width | 72 mm |
Logistic Weight | 38300 g |
---|---|
Inner diameter | 170 mm |
Outer diameter | 360 mm |
Width | 72 mm |
Bearing Clearance | C3 |
Sealing | Open |
Series | NU3..-E |
Cage | Brass |
Reference speed | 1610 rpm |
Limit speed | 2800 rpm |
Basic static load, radial - C0r | 1210000 N |
Basic dynamic load, radial - Cr | 960000 N |
Usually arrives within 14 working days