NTN NU310C3 CYLINDRICAL ROLLER BEARING
NTN - Cylindrical Roller Bearing - NU310C3
See technical informationSee documentsReferences
NTN:NU310C3
Rubix:205A6687
EAN:4547359146073



Documents
Product details : NTN NU310C3 CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, floating, separable, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 110x110x27 mm |
|---|---|
| Logistic Weight | 1140 g |
| Inner diameter | 50 mm |
| Outer diameter | 110 mm |
| Width | 27 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 86000 N |
| Basic dynamic load, radial - Cr | 96500 N |
Show UNSPSC/ECL@SS
£ 58.16 excl. VAT
/ Each
£ 69.79 incl. VAT
- Delivery usually within ( 3 ) days
