References
NTN:NJ2307EAT2X
Rubix:394A6617
EAN:4547359997217



Product details : NTN NJ2307EAT2X CYLINDRICAL ROLLER BEARING
Technical specifications
Attributes
| Inner diameter | 35 mm |
|---|---|
| Outer diameter | 80 mm |
| Width | 31 mm |
| Bearing Clearance | cn |
| Cage | polyamide |
Show UNSPSC/ECL@SS
£ 46.16 excl. VAT
/ Each
£ 55.39 incl. VAT
- Usually arrives within 14 working days
