FAG NUP215-E-XL-TVP2-C3 CYLINDRICAL ROLLER BEARING 192522690030
Cylindrical roller bearing
See technical informationReferences
FAG:NUP215-E-XL-TVP2-C3
Rubix:229A1756
Manufacturer :0192522690030
EAN:4012801388313

Product details : FAG NUP215-E-XL-TVP2-C3 CYLINDRICAL ROLLER BEARING 192522690030
Cylindrical roller bearing NUP..-E-XL-TVP2, with cage, single row, locating bearing, 2 ribs on outer ring, 1 rib on inner ring, rib washer internal, type NUP
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 25x130x130 mm |
|---|---|
| Logistic Weight | 1310 g |
| Inner diameter | 75 mm |
| Outer diameter | 130 mm |
| Width | 25 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Material | steel |
| Cage | polyamide |
| Reference speed | 4400 rpm |
| Basic static load, radial - C0r | 157000 N |
| Basic dynamic load, radial - Cr | 155000 N |
Show UNSPSC/ECL@SS
£ 97.82 excl. VAT
/ Each
£ 117.38 incl. VAT
- Usually arrives within 14 working days
