References
Superseded Ref:SL182968-B-BR
INA:SL182968-TB-BR
Rubix:274A8523
Manufacturer :0581825600000
EAN:4012802485677

Product details : INA SL182968-TB-BR CYLINDRICAL ROLLER BEARING
Radial cylindrical roller bearing
Technical specifications
Attributes
| Logistic Weight | 34700 g |
|---|---|
| Inner diameter | 340 mm |
| Outer diameter | 460 mm |
| Width | 72 mm |
| Bearing Clearance | cn |
| Sealing | open |
Show UNSPSC/ECL@SS
£ 4,378.08 excl. VAT
/ Each
£ 5,253.70 incl. VAT
- Usually arrives within 14 working days
