References
Timken:NU244EMAC3
Rubix:396A0879
EAN:0087796302860

Product details : TIMKEN NU244EMAC3 CYLINDRICAL ROLLER BEARING
Cylindrical bearings provide the highest possible radial load capacity compared to other roller bearing types.
Strengths
High radial load capacity; Engineered roller and race profiles result in increased load rating; Enhanced surface texture, reducing friction resulting in lower operating temperatures and longer bearing life
Applications
Wind energy, metals, construction, mining, pumps, hoists, gear drives and other industrial equipment
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 500x460x332 mm |
|---|---|
| Logistic Weight | 36900 g |
| Packaged dimensions (D x W x H) | 500x460x332 mm |
| Package weight | 36830 g |
| Inner diameter | 220 mm |
| Outer diameter | 400 mm |
| Width | 65 mm |
| Bearing Clearance | c3 |
| Reference speed | 1600 rpm |
| Basic static load, radial - C0r | 1290000 N |
| Basic dynamic load, radial - Cr | 1040000 N |
Show UNSPSC/ECL@SS
£ 2,381.05 excl. VAT
/ Each
£ 2,857.26 incl. VAT
- Usually arrives within 14 working days
