FAG NUP2206-E-XL-TVP2-C3 CYLINDRICAL ROLLER BEARING 167409120030
Cylindrical roller bearing
See technical informationReferences
FAG:NUP2206-E-XL-TVP2-C3
Rubix:229A1767
Manufacturer :0167409120030
EAN:4012801180191

Product details : FAG NUP2206-E-XL-TVP2-C3 CYLINDRICAL ROLLER BEARING 167409120030
Cylindrical roller bearing NUP..-E-XL-TVP2, with cage, single row, locating bearing, 2 ribs on outer ring, 1 rib on inner ring, rib washer internal, type NUP
Strengths
Supports high radial loads.
Applications
Movable bearing.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 20x62x62 mm |
|---|---|
| Logistic Weight | 268 g |
| Inner diameter | 30 mm |
| Outer diameter | 62 mm |
| Width | 20 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Cage | polyamide |
| Reference speed | 8000 rpm |
| Basic static load, radial - C0r | 50000 N |
| Basic dynamic load, radial - Cr | 58000 N |
Show UNSPSC/ECL@SS
£ 33.55 excl. VAT
/ Each
£ 40.26 incl. VAT
- Usually arrives within 14 working days
