References
Timken:NJ 2230 EMA
Rubix:396A0532
EAN:0087796302556

Product details : TIMKEN NJ2230EMA CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing type NJ has double-ribbed outer and single-ribbed inner rings and can support heavy radial loads, as well as light unidirectional thrust loads up to 10 percent of the radial load. The thrust load is transmitted between the diagonally opposed rib faces in a sliding rather than a rolling motion.
Technical specifications
Attributes
| Inner diameter | 150 mm |
|---|---|
| Outer diameter | 270 mm |
| Width | 73 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 1,232.17 excl. VAT
/ Each
£ 1,478.60 incl. VAT
- Delivery usually within ( 7 ) days
