FAG NU319-E-XL-TVP2 CYLINDRICAL ROLLER BEARING 167402970000
Cylindrical roller bearing
See technical informationReferences
FAG:NU319-E-XL-TVP2
Rubix:229A1721
Manufacturer :0167402970000
EAN:4012801235419

Product details : FAG NU319-E-XL-TVP2 CYLINDRICAL ROLLER BEARING 167402970000
Cylindrical roller bearing NU..-E-XL-TVP2, with cage, single row, non-locating bearing, 2 ribs on outer ring, 0 ribs on inner ring (smooth), type NU, Running accuracy in P6
Technical specifications
Attributes
| Logistic Weight | 6320 g |
|---|---|
| Inner diameter | 95 mm |
| Outer diameter | 200 mm |
| Width | 45 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Cage | polyamide |
| Reference speed | 3550 rpm |
| Basic static load, radial - C0r | 380000 N |
| Basic dynamic load, radial - Cr | 390000 N |
Show UNSPSC/ECL@SS
£ 210.58 excl. VAT
/ Each
£ 252.70 incl. VAT
- Usually arrives within 14 working days
