FAG NUP2310-E-XL-M1-C3 CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing
See technical informationReferences
FAG:NUP2310-E-XL-M1-C3
Rubix:238A1859
Manufacturer :0192538850030
EAN:4012801389501

Product details : FAG NUP2310-E-XL-M1-C3 CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing NUP..-E-XL-M1, with cage, single row, locating bearing, 2 ribs on outer ring, 1 rib on inner ring, rib washer internal, type NUP
Strengths
Supports high radial loads.
Applications
Movable bearing.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 40x110x110 mm |
|---|---|
| Logistic Weight | 1960 g |
| Inner diameter | 50 mm |
| Outer diameter | 110 mm |
| Width | 40 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Cage | brass |
| Reference speed | 4900 rpm |
| Basic static load, radial - C0r | 187000 N |
| Basic dynamic load, radial - Cr | 193000 N |
Show UNSPSC/ECL@SS
£ 188.40 excl. VAT
/ Each
£ 226.08 incl. VAT
- Delivery usually within ( 7 ) days
