References
Timken:NU 319 EMA/C4
Rubix:396A0929
EAN:0053893777931

Product details : TIMKEN NU319EMAC4 CYLINDRICAL ROLLER BEARING
Single-row cylindrical roller bearing Timken
Technical specifications
Attributes
| Inner diameter | 95 mm |
|---|---|
| Outer diameter | 200 mm |
| Width | 45 mm |
| Bearing Clearance | c4 |
| Basic static load, radial - C0r | 395000 N |
| Basic dynamic load, radial - Cr | 379000 N |
Show UNSPSC/ECL@SS
£ 398.11 excl. VAT
/ Each
£ 477.73 incl. VAT
- Usually arrives within 14 working days
