FAG NUP2320-E-XL-M1-C3 CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing
See technical informationReferences
FAG:NUP2320-E-XL-M1-C3
Rubix:274A8229
Manufacturer :0382621770030
EAN:4012801236713

Product details : FAG NUP2320-E-XL-M1-C3 CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing NUP..-E-XL-M1, with cage, single row, locating bearing, 2 ribs on outer ring, 1 rib on inner ring, rib washer internal, type NUP
Strengths
Supports high radial loads.
Applications
Movable bearing.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 73x215x215 mm |
|---|---|
| Logistic Weight | 13640 g |
| Inner diameter | 160 mm |
| Outer diameter | 290 mm |
| Width | 48 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Cage | brass |
| Reference speed | 2500 rpm |
| Basic static load, radial - C0r | 720000 N |
| Basic dynamic load, radial - Cr | 680000 N |
Show UNSPSC/ECL@SS
£ 813.55 excl. VAT
/ Each
£ 976.26 incl. VAT
- Usually arrives within 14 working days
