References
FAG:NJ2212-E-XL-M1>A
Rubix:263A4312
Manufacturer :0933317700000
EAN:4054371161101

Product details : FAG NJ2212-E-XL-M1A CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearings with cage are assemblies composed of an outer ring, a massive inner ring and roller cage. The Ring exterior are made with edges on both sides or without, inner rings are made with one edge, two edges orwithout edge. The cage avoids contact between the cylindrical rollerswhen rotating. Cylindrical roller bearings are very rigid, support significant radial loads and are suitable,thanks to their cage, at higher speeds than executions with contiguous rollers. Bearings with the suffix E have rollers reinforced and are therefore designed for load capacities maximum. The bearings are separable and can, therefore, be more easily assembled and disassembled. Thus, the two rings can have a tight fit. Single row cylindrical roller bearings with cage suitable for fixed bearings, free bearings and for loads axial in one direction.
Technical specifications
Attributes
| Inner diameter | 60 mm |
|---|---|
| Outer diameter | 110 mm |
| Width | 28 mm |
| Bearing Clearance | cn |
| Cage | brass |
| Reference speed | 4400 rpm |
| Basic static load, radial - C0r | 152000 N |
| Basic dynamic load, radial - Cr | 151000 N |
Show UNSPSC/ECL@SS
£ 139.07 excl. VAT
/ Each
£ 166.88 incl. VAT
- Usually arrives within 14 working days
