NSK CYLIN ROLLER BEARING NU214ECJC3


Cylindrical roller bearing NU23

References
nsk:NU214WC3
rubix:106A5483
manufacturer :NU214WC3 *5
ean:00029176402517
brand logo
brand logo
Technical specifications
Inner diameter70 mm
Outer diameter125 mm
Width24 mm
See all Specifications

Product details : NSK CYLIN ROLLER BEARING NU214ECJC3


NSK cylindrical roller bearings have a high radial load capacity due to the line contact between the rolling body and the runways and are particularly suitable for applications with high speeds. With patented cage design for high strength, either in steel sheet, brass or polyamide design, they ensure low noise and heat development. For more sophisticated applications, a selection of highly developed special materials for rolling bearing manufacture is available.
SKF cylindrical roller bearing single row NSK

Technical specifications


Attributes
Logistic Weight1150 g
Inner diameter70 mm
Outer diameter125 mm
Width24 mm
Bearing ClearanceC3
SealingOpen
Show UNSPSC/ECL@SS
£ 63.98 excl. VAT
/ Each
£ 76.78 incl. VAT
  • Usually arrives within 14 working days