References
FAG:NUP238-E-M1-C3
Rubix:238A3268
Manufacturer :0167413820030
EAN:4012801336819

Product details : FAG NUP238-E-M1-C3 CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing NUP..-E-M1, with cage, single row, locating bearing, 2 ribs on outer ring, 1 rib on inner ring, rib washer internal, type NUP
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 55x340x340 mm |
|---|---|
| Logistic Weight | 23503 g |
| Inner diameter | 190 mm |
| Outer diameter | 340 mm |
| Width | 55 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Material | steel |
| Cage | brass |
| Reference speed | 1720 rpm |
| Basic static load, radial - C0r | 930000 N |
| Basic dynamic load, radial - Cr | 680000 N |
Show UNSPSC/ECL@SS
£ 1,757.05 excl. VAT
/ Each
£ 2,108.46 incl. VAT
- Delivery usually within ( 7 ) days
