FAG N212-E-XL-M1A CYLINDRICAL ROLLER BEARING


Cylindrical roller bearing

References
fag:N212-E-XL-M1>A
rubix:263A4303
manufacturer :0933294900000
ean:4054371157173
brand logo
brand logo
Technical specifications
Inner diameter60 mm
Outer diameter110 mm
Width22 mm
See all Specifications

Product details : FAG N212-E-XL-M1A CYLINDRICAL ROLLER BEARING


Cylindrical roller bearing N2-E-M1, with cage, single row, non-locating bearing, 0 outer ring edge (plain), 2 inner ring edges, type N2

Technical specifications


Attributes
Inner diameter60 mm
Outer diameter110 mm
Width22 mm
Bearing ClearanceCN
Show UNSPSC/ECL@SS
£ 98.12 excl. VAT
/ Each
£ 117.74 incl. VAT
  • Usually arrives within 14 working days