FAG NJ2317-E-XL-M1A-QP51-C4 CYLINDRICAL ROLLER BEARING
Cylindrical roller bearings NJ23..-E
See technical informationReferences
FAG:NJ2317-E-XL-M1A-QP51-C4
Rubix:158A1960
Manufacturer :0382604330040
EAN:4012801382366

Product details : FAG NJ2317-E-XL-M1A-QP51-C4 CYLINDRICAL ROLLER BEARING
Cylindrical roller bearings
Single-row cylindrical roller bearing, brass cage FAG
Technical specifications
Attributes
| Logistic Weight | 7800 g |
|---|---|
| Inner diameter | 85 mm |
| Outer diameter | 180 mm |
| Width | 60 mm |
| Bearing Clearance | c4 |
| Sealing | open |
| Material | steel |
| Cage | brass |
Show UNSPSC/ECL@SS
£ 524.18 excl. VAT
/ Each
£ 629.02 incl. VAT
- In stock: Next day delivery
