FAG NUP314-E-XL-TVP2-C3 CYLINDRICAL ROLLER BEARING

Cylindrical roller bearing

See technical information
References
FAG:NUP314-E-XL-TVP2-C3
Rubix:158A1340
Manufacturer :0167415790030
EAN:4012801390668
brand logo
Technical specifications
Inner diameter70 mm
Outer diameter150 mm
Width35 mm
See all Specifications

Product details : FAG NUP314-E-XL-TVP2-C3 CYLINDRICAL ROLLER BEARING


Cylindrical roller bearing NUP..-E-XL-TVP2, with cage, single row, locating bearing, 2 ribs on outer ring, 1 rib on inner ring, rib washer internal, type NUP

Technical specifications


Attributes
Logistics dimensions (L x W x H)35x150x150 mm
Logistic Weight2850 g
Inner diameter70 mm
Outer diameter150 mm
Width35 mm
Bearing Clearancec3
Sealingopen
Cagepolyamide
Reference speed4500 rpm
Basic static load, radial - C0r222000 N
Basic dynamic load, radial - Cr242000 N
Show UNSPSC/ECL@SS
£ 135.32 excl. VAT
/ Each
£ 162.38 incl. VAT
  • Usually arrives within 14 working days