SNR - Cylindrical Roller Bearing - N.220.E.G15
Inner diameter | 100 mm |
---|---|
Outer diameter | 180 mm |
Width | 34 mm |
Inner diameter | 100 mm |
---|---|
Outer diameter | 180 mm |
Width | 34 mm |
Bearing Clearance | CN |
Sealing | Open |
Series | N200 |
Reference speed | 3500 rpm |
Limit speed | 4500 rpm |
Basic static load, radial - C0r | 308000 N |
Basic dynamic load, radial - Cr | 251000 N |
Usually arrives within 14 working days