NTN - Cylindrical Roller Bearing - N317C3
Inner diameter | 85 mm |
---|---|
Outer diameter | 180 mm |
Width | 41 mm |
Logistics dimensions (L x W x H) | 150x150x28 mm |
---|---|
Logistic Weight | 4665 g |
Inner diameter | 85 mm |
Outer diameter | 180 mm |
Width | 41 mm |
Bearing Clearance | C3 |
Sealing | Open |
Series | N300 |
Material | Steel |
Cage | Steel |
Basic static load, radial - C0r | 228000 N |
Basic dynamic load, radial - Cr | 235000 N |
Usually arrives within 14 working days